8 x 6 in. x 30 ft. Duster Sweep and Sheet
8 x 6 in. x 30 ft. Duster Sweep and Sheet
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Choose disposable dust sheets designed flexible enough for high dusting, floor dusting and hand dusting
- Pick-up 800% more dirt, dust and sand than fringed cotton dust mops & the professional version of a common dust cloth brand
- Use both sides to capture hard-to-trap hair, glitter, fur and dust with its very light adhesive
- Be proud of your choices - sheets are made with at least 60% recycled content
- No other tacky disposable dusting sheet beats its pick-up power as tested under normal use conditions
- This product is certified by Green Seal under their GS-20 standard for environmental leadership
- Sheet Size: 8" x 6" (20.3 cm x 15.2 cm)
- Roll Size: 30' roll / 60 sheets per roll
Documents
Specifications
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 8 in
- Length:
- 30 ft
- Product Type:
- Sweep and Dust Sheet
- Width:
- 6 in