1/2 in. - 2 in. Galvanized Vee Channel Support
1/2 in. - 2 in. Galvanized Vee Channel Support
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Socket clamp
- Eaton B-Line series pipe support and pipe/socket clamp
- 1.0870" H x 96" L x 2.1420" W
- Steel
- Pre-galvanized
- 0.5" max pipe size
Specifications
- Application:
- Plastic Pipe
- Coating:
- Pre-Galvanized
- Fits Pipe Size:
- 1/2 in - 2 in
- Height:
- 1-2/25 in
- Length:
- 96 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Product Type:
- Socket Clamp
- Width:
- 2-7/50 in
- Work Load Limit:
- 150 lb