1/2 in. Plated Malleable Iron Wedge C-Clamp Beam Clamp
1/2 in. Plated Malleable Iron Wedge C-Clamp Beam Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2950-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-123
- Coating:
- Hot Dipped Galvanized
- Diameter:
- 1/2 in
- FM Approved:
- Yes
- Height:
- 1-13/16 in
- Length:
- 2-3/16 in
- Material:
- Malleable Iron
- Product Type:
- C-Clamp
- Rod Size (in):
- 1/2 in
- UL Listed:
- Yes
- Width:
- 1-3/16 in
- Work Load Limit:
- 1000 lb