1/4 x 1/4 in. Plated Rod Coupling
1/4 x 1/4 in. Plated Rod Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Eaton B-Line series rod coupling
Specifications
- Coating:
- Zinc
- Diameter:
- 1/2 in
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 1/4 in x 1/4 in
- Height:
- 1/4 in
- Length:
- 4 in
- Material:
- Steel
- Product Type:
- Rod Coupling