This product requires certification to purchase.

1/4 x 3/4 in. Galvanized Cable Rod Sway Clamp

Eaton B-Line Series

1/4 x 3/4 in. Galvanized Cable Rod Sway Clamp

  • Fast #
  • Part #B990PGBF
  • Item #1899665
  • Manufacturer Part #Y347002006PG
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

1/4 x 3/4 in. Galvanized Cable Rod Sway Clamp

  • Fast #
  • Part #B990PGBF
  • Item #1899665
  • Manufacturer Part #Y347002006PG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Santa Monica, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fast attach cable sway brace attachment for sway bracing. Attaches sway brace to hanger rod. To be used with 7 x 19 strand core pre-stretched galvanized aircraft cable.
  • Cable easily slides into oversized front arch opening.
  • Swivel allows adjustment to various surface angles.
  • Break-away hex nuts assure verification of proper installation torque.
  • 8 in cone point set screw until head breaks off.
  • “Stackable in design allows installation of both lateral and longitudinal braces, as well as opposing braces, to be easily installed on a single hanger rod, with no disassembly.
  • The retrofit yoke has a visual verification of proper installation torque. Tighten existing hex nut down until the slight gap in the yoke assembly closes completely.
  • For additional information, view the TOLCO Fire Protection Solutions catalog. Please note, items are subject to change without notification.
  • Requires Certification

Documents


Specifications

Application:
Residential, Fire Sprinkler
Coating:
Electrogalvanized
FM Approved:
No
Fits Pipe Size:
4 in
Height:
2-31/50 in
Length:
5 in
Material:
Steel
Product Type:
Swivel Sway Brace Attachment
UL Listed:
No
UPC:
782051718751
Weight:
1.93 lb
Width:
2-31/50 in