1-1/2 in. Galvanized Single Fastener Strap for CPVC
1-1/2 in. Galvanized Single Fastener Strap for CPVC
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series TOLCO single fastener strap
Specifications
- Coating:
- Plastic
- Fits Pipe Size:
- 2 in
- Height:
- 3-5/16 in
- Length:
- 3/50 in
- Product Type:
- Single Fastener Strap
- UPC:
- 782051711967
- Width:
- 1-3/16 in