This product requires certification to purchase.

1/4 x 1-1/2 x 3/8 in. Steel Anchor Rod

You last purchased this on
 
Eaton B-Line Series

1/4 x 1-1/2 x 3/8 in. Steel Anchor Rod

  • Fast #
  • Part #BARS371502
  • Item #7826848
  • Manufacturer Part #12979077
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

1/4 x 1-1/2 x 3/8 in. Steel Anchor Rod

  • Fast #
  • Part #BARS371502
  • Item #7826848
  • Manufacturer Part #12979077
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Eaton B-Line series Rapid Rod hanger
  • Requires Certification

Specifications

Diameter:
3/8 in
FM Approved:
No
Height:
1-1/2 in
Length:
2 in
Material:
Steel
Origin:
Global
Product Type:
Hanger
UL Listed:
No