This product requires certification to purchase.

1-1/4 x 1/2 in. Heavy Duty Hex Head Cap Screw

You last purchased this on
 
Eaton B-Line Series

1-1/4 x 1/2 in. Heavy Duty Hex Head Cap Screw

  • Fast #
  • Part #BSCRWHHC12X114ZN
  • Item #4060309
  • Manufacturer Part #78101141513
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

1-1/4 x 1/2 in. Heavy Duty Hex Head Cap Screw

  • Fast #
  • Part #BSCRWHHC12X114ZN
  • Item #4060309
  • Manufacturer Part #78101141513
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Eaton B-Line series strut channel, nuts, all threaded rod
  • Requires Certification

Documents


Specifications

Diameter:
1/2 in
Height:
1-1/4 in
Length:
4 in
Material:
Zinc Plated
Screw Head:
Hex Head