1-5/8 x 1-5/8 in. x 20 ft. 12 Gauge Half Slot Strut in Green
1-5/8 x 1-5/8 in. x 20 ft. 12 Gauge Half Slot Strut in Green
Package Quantity Info:
Foot: 1 Stick: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- FM Approved:
- No
- Gauge (metal):
- 12 ga
- Length:
- 20 ft
- Strut Type:
- Half Slot Strut
- UL Listed:
- No
- Width:
- 1-5/8 in