This product requires certification to purchase.

1-5/8 x 13/16 in. x 10 ft. 14 Gauge Galvanized Half Slot Strut

You last purchased this on
 
Eaton B-Line Series

1-5/8 x 13/16 in. x 10 ft. 14 Gauge Galvanized Half Slot Strut

  • Fast #
  • Part #BB54SH120GLV
  • Item #7101932
  • Manufacturer Part #B54SH-120GLV
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

1-5/8 x 13/16 in. x 10 ft. 14 Gauge Galvanized Half Slot Strut

  • Fast #
  • Part #BB54SH120GLV
  • Item #7101932
  • Manufacturer Part #B54SH-120GLV
5 out of 5 Customer Rating

X Points
per HUNDRED

Package Quantity Info:

Foot: 1 Stick: 1 Case: 500
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Eaton B-Line series strut channel
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
FM Approved:
No
Gauge (metal):
14 ga
Height:
81/100 in
Length:
120 in
Material:
Carbon Steel
Strut Type:
Half Slot Strut
UL Listed:
No
Width:
1-31/50 in