This product requires certification to purchase.

1 in. Specialty Bracket

You last purchased this on
 
Eaton B-Line Series

1 in. Specialty Bracket

  • Fast #
  • Part #BBE58
  • Item #1283321
  • Manufacturer Part #78101118300
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

1 in. Specialty Bracket

  • Fast #
  • Part #BBE58
  • Item #1283321
  • Manufacturer Part #78101118300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 15000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flange beam fastener permits fast and easy installation on bulb tees and beams.
  • Clearance hole for 1?4 in bolt in tab.
  • Simple to install with a hammer.
  • Use with flange thickness of 5 ?16 in - 1 ?2 in.
  • Requires Certification

Specifications

Depth:
1 in
Fits Pipe Size:
8 in - 10 in
Height:
1 in
Length:
1 in
Width:
1 in
Work Load Limit:
200 lb