This product requires certification to purchase.

1 in. Steel Specialty Bracket

You last purchased this on
 
Eaton B-Line Series

1 in. Steel Specialty Bracket

  • Fast #
  • Part #BBD40
  • Item #1198858
  • Manufacturer Part #78101118285
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

1 in. Steel Specialty Bracket

  • Fast #
  • Part #BBD40
  • Item #1198858
  • Manufacturer Part #78101118285
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Depth:
1 in
Fits Pipe Size:
2 in - 6 in
Height:
3/5 in
Length:
1 in
Material:
Steel
Thickness:
5/16 in
Width:
1-1/4 in