10 in. 2-Bolt Socket Clamp Black
10 in. 2-Bolt Socket Clamp Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Eaton B-Line series underground clamp and socket
Specifications
- Color Finish Name:
- Plain
- Fits Pipe Size:
- 10 in
- Height:
- 1/2 in
- Length:
- 19-3/8 in
- Material:
- Steel
- PipeTubing Size:
- 10 in
- Width:
- 2 in