10 in. Black Two Rod Adjustable Roller Hanger
10 in. Black Two Rod Adjustable Roller Hanger
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 230-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Eaton B-Line series pipe roll with sockets
Specifications
- ANSI:
- ANSI SP-58 Type 41, ANSI SP-69 Type 41
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 10 in
- Height:
- 11 in
- Length:
- 14-1/16 in
- MSS:
- MSS SP-58 Type 41, MSS SP-69 Type 41
- Material:
- Cast Iron, Steel
- Rod Size (in):
- 7/8 in
- Tool Type:
- Pipe Roll
- Width:
- 14-1/16 in
- Work Load Limit:
- 1730 lb