This product requires certification to purchase.

10 in. Electro-Galvanized Adjustable Steel Pipe Yoke Roll

You last purchased this on
 
Eaton B-Line Series

10 in. Electro-Galvanized Adjustable Steel Pipe Yoke Roll

  • Fast #
  • Part #BB3110PLTD10
  • Item #2441504
  • Manufacturer Part #78101174713
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

10 in. Electro-Galvanized Adjustable Steel Pipe Yoke Roll

  • Fast #
  • Part #BB3110PLTD10
  • Item #2441504
  • Manufacturer Part #78101174713
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 117
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adjustable steel yoke pipe roller for supporting pipe where movement may occur due to thermal expansion
  • Approvals: Conforms to Federal Specification WW-H-171E & A-A-1192A, type 44, 1 in (25 mm) thru 20 in (500 mm), and Manufacturers Standardization Society ANSI/MSS SP-69 & SP-58, type 43
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 43, ANSI SP-69 Type 43
Coating:
Electrogalvanized, Electroplated
Color Finish Category:
Greys
Color Finish Name:
Zinc
Fits Pipe Size:
10 in
MSS:
MSS SP-58 Type 43, MSS SP-69 Type 43
Material:
Cast Iron, Steel
Rod Size (in):
7/8 in
Tool Type:
Pipe Roll, Pipe Roller Hanger
Work Load Limit:
965 lb