This product requires certification to purchase.

12 in. x 1-5/8 in. Zinc Plated Steel 2-Hole 45 Degree Knee Brace Bracket

You last purchased this on
 
Eaton B-Line Series

12 in. x 1-5/8 in. Zinc Plated Steel 2-Hole 45 Degree Knee Brace Bracket

  • Fast #
  • Part #BB26112ZN
  • Item #1260082
  • Manufacturer Part #78101152523
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

12 in. x 1-5/8 in. Zinc Plated Steel 2-Hole 45 Degree Knee Brace Bracket

  • Fast #
  • Part #BB26112ZN
  • Item #1260082
  • Manufacturer Part #78101152523
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 1250
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Eaton B-Line series knee brace
  • Requires Certification

Specifications

ASTM:
ASTM A-1018, ASTM A-653, ASTM B-633 SC3 Type III
Coating:
Electroplated Zinc
Height:
10-3/25 in
Length:
12 in
Material:
Steel
Product Type:
Knee Brace
Thickness:
0.22 in
Width:
1-31/50 in
Work Load Limit:
1020 lb