14 in. Pipe Roll with Socket
14 in. Pipe Roll with Socket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Eaton B-Line series pipe roll with sockets
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 41, ANSI SP-69 Type 41
- Coating:
- Electroplated Zinc
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Fits Pipe Size:
- 14 in
- MSS:
- MSS SP-58 Type 41, MSS SP-69 Type 41
- Material:
- Cast Iron, Steel
- Rod Size (in):
- 1 in
- Tool Type:
- Pipe Roll, Socket
- Work Load Limit:
- 3130 lb