This product requires certification to purchase.

3/8 x 2-1/2 in. Wood Rod Anchor

This product has been replaced by

Eaton B-Line Series Carbon Steel Rod Hanger
Eaton B-Line Series 2-1/2 in. Carbon Steel Rod Hanger
Manufacturer Part #12979088
You last purchased this on
 
Eaton B-Line Series

3/8 x 2-1/2 in. Wood Rod Anchor

  • Fast #
  • Part #BARW50250
  • Item #1816624
  • Manufacturer Part #11905674
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Eaton B-Line Series Carbon Steel Rod Hanger
Eaton B-Line Series 2-1/2 in. Carbon Steel Rod Hanger
Manufacturer Part #12979088
Eaton B-Line Series

3/8 x 2-1/2 in. Wood Rod Anchor

  • Fast #
  • Part #BARW50250
  • Item #1816624
  • Manufacturer Part #11905674
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Zinc
Diameter:
3/8 in
Height:
375/1000 in
Length:
2 in
Material:
Carbon Steel
UL Listed:
Yes