This product requires certification to purchase.

20 in. Zinc-Plated Steel Standard U-Bolt

You last purchased this on
 
Eaton B-Line Series

20 in. Zinc-Plated Steel Standard U-Bolt

  • Fast #
  • Part #BB318820ZN
  • Item #4060464
  • Manufacturer Part #78101111373
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

20 in. Zinc-Plated Steel Standard U-Bolt

  • Fast #
  • Part #BB318820ZN
  • Item #4060464
  • Manufacturer Part #78101111373
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Eaton B-Line series standard U-bolt
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58, ANSI SP-69
Coating:
Zinc
Diameter:
20 in
Fits Pipe Size:
20 in
Height:
23-63/100 in
MSS:
MSS SP-58, MSS SP-69
Material:
Steel
Maximum Temperature:
750
Product Type:
Standard
Thread Length:
4.75
Thread Size:
1 in
UL Listed:
Yes