This product requires certification to purchase.

27 in. 3-Plate Strut Bracket

You last purchased this on
 
Eaton B-Line Series

27 in. 3-Plate Strut Bracket

  • Fast #
  • Part #BB3064ZNPLTM
  • Item #1261994
  • Manufacturer Part #78101103211
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

27 in. 3-Plate Strut Bracket

  • Fast #
  • Part #BB3064ZNPLTM
  • Item #1261994
  • Manufacturer Part #78101103211
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Eaton B-Line series bracket
  • Requires Certification

Documents


Specifications

Coating:
Zinc
Height:
27 in
Length:
24 in
Material:
Steel
Width:
2 in