3/4 in. Steel Socket Clamp
3/4 in. Steel Socket Clamp
Frequently Purchased Together
Product Details
Product Details
- Commercial light
- Ordinary
- Extra
- Storage K8.0
- S.I.11.5 pendent standard response 3/4 in
- 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar wrench: V34
Specifications
- Application:
- Residential
- Coating:
- Plain
- Color Finish Name:
- Black
- Height:
- 1-5/8 in
- Length:
- 3/4 in
- Material:
- Steel
- Product Type:
- Lug Washer
- Thickness:
- 8 in
- Width:
- 3-17/50 in