This product requires certification to purchase.

3/4 x 12 in. Malleable Iron Electroplated Zinc Roller

You last purchased this on
 
Eaton B-Line Series

3/4 x 12 in. Malleable Iron Electroplated Zinc Roller

  • Fast #
  • Part #BB2194ZN
  • Item #4784488
  • Manufacturer Part #78101152256
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

3/4 x 12 in. Malleable Iron Electroplated Zinc Roller

  • Fast #
  • Part #BB2194ZN
  • Item #4784488
  • Manufacturer Part #78101152256
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Eaton B-Line series pipe roller
  • Requires Certification

Specifications

Coating:
Electroplated Zinc
Fits Pipe Size:
4 in - 12 in
Height:
2-31/50 in
Length:
10-87/100 in
Material:
Malleable Iron
Tool Type:
Roller
Width:
1-31/50 in