3/8 in.-16 Zinc Plated Steel Channel Twirl Nut
3/8 in.-16 Zinc Plated Steel Channel Twirl Nut
Frequently Purchased Together
Product Details
Product Details
- Eaton B-Line series Twirl-Nut nut
Specifications
- ASTM:
- ASTM A-108, ASTM A-36, ASTM B-633
- Application:
- Channels
- Coating:
- Electroplated Zinc
- Diameter - Inside 1:
- 3/8 in
- Height:
- 3/8 in
- Length:
- 1-3/8 in
- Material:
- Steel
- Width:
- 17/20 in