This product requires certification to purchase.

3/8 in. Plated Beam Clamp

You last purchased this on
 
Eaton B-Line Series

3/8 in. Plated Beam Clamp

  • Fast #
  • Part #BB75538ZN
  • Item #1638557
  • Manufacturer Part #78101156553
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

3/8 in. Plated Beam Clamp

  • Fast #
  • Part #BB75538ZN
  • Item #1638557
  • Manufacturer Part #78101156553
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Eaton B-Line series beam clamp assembly
  • Requires Certification

Specifications

Coating:
Zinc
Diameter:
8 in
Fits Pipe Size:
5 in
Height:
7/8 in
Length:
7/8 in
Product Type:
Beam Clamp Assembly
Width:
22/25 in