This product requires certification to purchase.

3/8 in. Steel Combination Nut Washer

You last purchased this on
 
Eaton B-Line Series

3/8 in. Steel Combination Nut Washer

  • Fast #
  • Part #BNW528ZN
  • Item #3319660
  • Manufacturer Part #11659172
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

3/8 in. Steel Combination Nut Washer

  • Fast #
  • Part #BNW528ZN
  • Item #3319660
  • Manufacturer Part #11659172
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 100 Pallet: 17300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Eaton B-Line series combo nut washer
  • Requires Certification

Specifications

ASTM:
ASTM A-108, ASTM A-36, ASTM B-633
Application:
Channels
Coating:
Electroplated Zinc
Diameter - Inside 1:
3/8 in
Height:
69/100 in
Length:
1-23/40 in
Material:
Steel
Product Type:
Combo Nut Washer
Thread Length:
0.375
Width:
1-23/40 in