3/8 in. Thread Rod Angle Bracket Fastener
3/8 in. Thread Rod Angle Bracket Fastener
Frequently Purchased Together
Product Details
Product Details
- Eaton B-Line series bracket fastener
- Hangers
- 1" Height, 1" Length, 1" Width
- 0.062 lbs
- Angle bracket fasteners
- 0.38"-16 rod size
- 160 lbs load capacity
Specifications
- Application:
- Commercial, HVACR, Industrial
- Coating:
- Phosphate, Zinc
- End Connection 1:
- Threaded
- Fits Pipe Size:
- 8 in
- Height:
- 1 in
- Length:
- 1 in
- Material:
- Steel
- Product Type:
- Bracket Fastener
- Rod Size (in):
- 3/8 in
- Thickness:
- 3/32 in
- UL Listed:
- Yes
- Width:
- 1 in
- Work Load Limit:
- 160 lb