3/8 x 3/8 in. Malleable Iron Rod Coupling
3/8 x 3/8 in. Malleable Iron Rod Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Eaton B-Line series rod coupling
Specifications
- Diameter:
- 3/4 in
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 3/8 in x 3/8 in
- Height:
- 1-3/8 in
- Length:
- 8 in
- Material:
- Malleable Iron
- Product Type:
- Rod Coupling
- Width:
- 4 in