3/8 x 6 in. Forged Steel Turnbuckle
3/8 x 6 in. Forged Steel Turnbuckle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Eaton B-Line series turnbuckle
Specifications
- ANSI:
- ANSI SP69, ANSI SP58
- Color Finish Name:
- Black
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 3/8 in
- Height:
- 7-1/8 in
- Length:
- 3 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Forged Steel
- Product Type:
- Turnbuckle
- Width:
- 19/50 in