3-1/2 in. x 3-1/2 in. Electroplated Zinc Steel Strut Bracket
3-1/2 in. x 3-1/2 in. Electroplated Zinc Steel Strut Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 2475-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Eaton B-Line series corner plate
Specifications
- Coating:
- Electroplated Zinc
- Height:
- 233/1000 in
- Length:
- 3-1/2 in
- Material:
- Carbon Steel
- Product Type:
- Corner Plate
- Thickness:
- 0.25 in
- Width:
- 3-1/2 in