3-1/2 in. x 5-3/8 in. Electroplated Zinc Steel Strut Bracket
3-1/2 in. x 5-3/8 in. Electroplated Zinc Steel Strut Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 2675-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Eaton B-Line series tee and cross flat fitting
Specifications
- Coating:
- Electroplated Zinc
- Height:
- 5-37/100 in
- Length:
- 3-1/2 in
- Material:
- Steel
- Product Type:
- Tee Plate
- Thickness:
- 0.25 in
- Width:
- 1-31/50 in