3/8 in. Carbon Steel Wedge Anchor
3/8 in. Carbon Steel Wedge Anchor
Product Details
Product Details
- Eaton B-Line series wedge anchors
Specifications
- Application:
- Grout Fill Block, Medium-Heavy Duty Purpose, Concrete
- Coating:
- Zinc Plated
- Diameter:
- 3/8 in
- FM Approved:
- Yes
- Height:
- 3-3/4 in
- Length:
- 3-3/4 in
- Material:
- Carbon Steel
- Product Type:
- Wedge Anchor
- Thread Length:
- 2.625
- UL Listed:
- Yes