3 in. Dura Copper Epoxy Riser Clamp
3 in. Dura Copper Epoxy Riser Clamp
Frequently Purchased Together
Product Details
Product Details
- Copper tubing riser clamp is used for supporting vertical piping
- Approvals: - Conforms to Federal Specification WW-H-171E & A-A-1192A Type 8 and Manufacturers Standardization Society ANSI/MSS SP-69 & SP-58 Type 8.
Specifications
- ANSI:
- ANSI SP-69, ANSI SP-58 Type 8
- Application:
- Residential, Industrial
- Coating:
- Dura Copper Epoxy
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- DURA-COPPER
- FM Approved:
- Yes
- Fits Pipe Size:
- 3 in
- Length:
- 11-7/16 in
- MSS:
- MSS SP-69, MSS SP-58 Type 8
- Material:
- Steel
- Maximum Temperature:
- 650
- UL Listed:
- Yes
- Weight:
- 1.36 lb
- Work Load Limit:
- 300 lb