This product requires certification to purchase.

3 in. Galvanized Adjustable Pipe Saddle Support

You last purchased this on
 
Eaton B-Line Series

3 in. Galvanized Adjustable Pipe Saddle Support

  • Fast #
  • Part #BB3095HDGM
  • Item #2131623
  • Manufacturer Part #78101174073
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

3 in. Galvanized Adjustable Pipe Saddle Support

  • Fast #
  • Part #BB3095HDGM
  • Item #2131623
  • Manufacturer Part #78101174073
3.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 781
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed to support horizontal pipe from floor stanchion
  • Eaton B-Line series pipe saddle support
  • Steel
  • 3.5" max pipe size
  • 7" H x 3.03" D
  • Requires Certification

Specifications

ASTM:
ASTM A-123
Fits Pipe Size:
3 in
Height:
7 in
Material:
Steel
Product Type:
Pipe Saddle Support
Width:
3-1/32 in