This product requires certification to purchase.

4D22-120 GLV

You last purchased this on
 
Eaton B-Line Series

4D22-120 GLV

  • Fast #
  • Part #B4D22120GLV
  • Item #5135691
  • Manufacturer Part #12470048
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

4D22-120 GLV

  • Fast #
  • Part #B4D22120GLV
  • Item #5135691
  • Manufacturer Part #12470048
3.7 out of 5 Customer Rating

X Points
per 10 FOOT
$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 10 – for example, 10, 20, 30, and so on.
Order in multiples of 10
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • CHANNEL,CHANNEL-SOLID
  • EATON B-LINE SERIES
  • PRE-GALVANIZED
  • 120 IN
  • Requires Certification

Specifications

Coating:
Pre-Galvanized
Height:
2-3/25 in
Length:
120 in
Material:
Steel
Width:
2-3/25 in