This product requires certification to purchase.

5/16 in. Electroplated Zinc Steel Rod Coupling

You last purchased this on
 
Eaton B-Line Series

5/16 in. Electroplated Zinc Steel Rod Coupling

  • Fast #
  • Part #BB655516ZN
  • Item #1395302
  • Manufacturer Part #78101156248
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

5/16 in. Electroplated Zinc Steel Rod Coupling

  • Fast #
  • Part #BB655516ZN
  • Item #1395302
  • Manufacturer Part #78101156248
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Eaton B-Line series rod coupling
  • Requires Certification

Specifications

Coating:
Electroplated Zinc
Diameter:
5/8 in
Fitting Size 1:
16 in
Fitting Sizes:
5/16 in
Height:
5/16 in
Length:
8 in
Material:
Steel
Product Type:
Rod Coupling