This product requires certification to purchase.

5/8 in. Black Plastic Pipe Clamp

You last purchased this on
 
Eaton B-Line Series

5/8 in. Black Plastic Pipe Clamp

Brand image
You last purchased this on
 
Eaton B-Line Series

5/8 in. Black Plastic Pipe Clamp

  • Fast #
  • Part #BBPRC062
  • Item #3809987
  • Manufacturer Part #11889560
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Eaton B-Line series Kwik-Clip mounting clip
  • 1.25" H x 1.6250" L x 0.5938" W
  • Plastic
  • Requires Certification

Specifications

Coating:
Black
Diameter - Outside:
8 in
End Connection 1:
Threaded
Fits Pipe Size:
5/8 in
Height:
1-1/4 in
Length:
1-5/8 in
Material:
Plastic
Product Type:
Pipe Clamp
UL Listed:
UL 2043/UL 94HB
Width:
19/32 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com