This product requires certification to purchase.

5/8 x 5/8 in. Plated Rod Coupling

You last purchased this on
 
Eaton B-Line Series

5/8 x 5/8 in. Plated Rod Coupling

  • Fast #
  • Part #BB65558ZN
  • Item #1394590
  • Manufacturer Part #78101156273
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

5/8 x 5/8 in. Plated Rod Coupling

  • Fast #
  • Part #BB65558ZN
  • Item #1394590
  • Manufacturer Part #78101156273
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 13300
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Eaton B-Line series rod coupling
  • Requires Certification

Specifications

Coating:
Zinc
Diameter:
1-1/4 in
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
5/8 in x 5/8 in
Height:
5/8 in
Length:
8 in
Material:
Steel
Product Type:
Rod Coupling