This product requires certification to purchase.

5-13/25 in. Polypropylene Copolymer Insulation Shield in White

You last purchased this on
 
Eaton B-Line Series

5-13/25 in. Polypropylene Copolymer Insulation Shield in White

  • Fast #
  • Part #BBPCH500W
  • Item #7741222
  • Manufacturer Part #BPCH500W
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

5-13/25 in. Polypropylene Copolymer Insulation Shield in White

  • Fast #
  • Part #BBPCH500W
  • Item #7741222
  • Manufacturer Part #BPCH500W
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 27 Pallet: 216
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Pipe stand, adjusters and saddle supports, White, Polypropylene, 5.52" opening, Clevis hanger
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84
Color Finish Name:
White
Diameter - Inside 1:
25 in
Height:
5 in
Length:
12 in
Material:
Plastic
Material Type:
Polypropylene Copolymer
Product Type:
Clevis Hanger
Weight:
0.46 lb
Width:
5-13/25 in