This product requires certification to purchase.

5-13/25 in. Polypropylene Insulation Shield in Black

Eaton B-Line Series

5-13/25 in. Polypropylene Insulation Shield in Black

  • Fast #
  • Part #BBPS500B
  • Item #7741214
  • Manufacturer Part #BPS500B
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

5-13/25 in. Polypropylene Insulation Shield in Black

  • Fast #
  • Part #BBPS500B
  • Item #7741214
  • Manufacturer Part #BPS500B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Applications: Strut or trapeze mounted horizontal pipe runs for refrigeration, air conditioning and plumbing
  • Fast easy installation – snaps onto strut channel: Up to 60% quicker than traditional metal shields
  • Horizontal installation attachment feature to minimize the need to lift the pipe during installation
  • Tight snap-on fit design helps eliminate shield movement which helps prevent insulation damage
  • Tapered end lip design helps protect insulation from damage that can be caused by sharp edge of traditional saddles
  • High sidewalls are designed to contain refrigerant liquid lines for efficient system installation
  • Designed for side-by-side installation to help minimize costs in high density applications
  • Wide mounting flange to allow for optional self-tapping screws
  • MSS Standards require 12 in (205 mm) of surface contact for pipe sizes up to 4 in (100 mm). All sizes of Snap ‘N Shield have 12 in (305 mm) of surface contact
  • UL Classified for US and Canada
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 58, ANSI 69
ASTM:
ASTM E-84
Application:
Air Conditioning, Plumbing, Refrigeration
Coating:
Polypropylene
Color Finish Name:
Black
Depth:
7-1/20 in
Diameter:
5-13/25 in
Diameter - Inside 1:
5-13/25 in
Fits Pipe Size:
25 in
Height:
5 in
Length:
12 in
MSS:
MSS SP-58, MSS SP-69
Material:
Plastic
Material Type:
Polypropylene Copolymer
Maximum Temperature:
178
Minimum Temperature:
-40
Product Type:
Insulation Shield
UPC:
799038791416
Weight:
0.46 lb
Width:
5-13/25 in