This product requires certification to purchase.

5 in. Electro-Plated Zinc Adjustable Standard Clevis Hanger

You last purchased this on
 
Eaton B-Line Series

5 in. Electro-Plated Zinc Adjustable Standard Clevis Hanger

  • Fast #
  • Part #BB3100PLTDS
  • Item #1395389
  • Manufacturer Part #78101105061
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

5 in. Electro-Plated Zinc Adjustable Standard Clevis Hanger

  • Fast #
  • Part #BB3100PLTDS
  • Item #1395389
  • Manufacturer Part #78101105061
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Standard clevis hanger is recommended for the suspension of non-insulated pipe or insulated pipe with a B3151 shield
  • Pipe will not ‘pinch’ when installing
  • Swing in either direction allows pipe to easily feed thru
  • Engineered design aligns bolt holes for quicker overhead installation
  • TOLCO seismic restraint systems guidelines
  • MSS SP-69 & SP-58, type 1
  • Also available to accommodate rod schedule per National Fire Protection Association (NFPA) Pamphlet 13
  • 1.25" H x 8.8510" L x 7.3750" W
  • Steel
  • 5" max pipe size
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 1, ANSI SP-69
Application:
Insulated Pipes, Non-Insulated Pipes, Commercial
Coating:
Yellow Zinc Chromate
Color Finish Category:
Yellows
Color Finish Name:
Yellow
FM Approved:
Yes
Fits Pipe Size:
5 in
Height:
1-1/4 in
Length:
8-3/4 in
MSS:
MSS SP-58 Type 1, MSS SP-69
Material:
Steel
Product Type:
Clevis Hanger
Rod Size (in):
5/8 in
UL Listed:
Yes
Width:
7-3/8 in
Work Load Limit:
1430 lb