This product requires certification to purchase.

6 in. 2-Rod Adjustable Roller Hanger Black

You last purchased this on
 
Eaton B-Line Series

6 in. 2-Rod Adjustable Roller Hanger Black

  • Fast #
  • Part #BB3114PLNU
  • Item #1394704
  • Manufacturer Part #78101106274
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

6 in. 2-Rod Adjustable Roller Hanger Black

  • Fast #
  • Part #BB3114PLNU
  • Item #1394704
  • Manufacturer Part #78101106274
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 366
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Eaton B-Line series pipe roll with sockets
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 41, ANSI SP-69 Type 41
Coating:
Plain
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
6 in
Height:
6-7/8 in
Length:
9-9/16 in
MSS:
MSS SP-58 Type 41, MSS SP-69 Type 41
Material:
Cast Iron, Steel
Rod Size (in):
3/4 in
Tool Type:
Pipe Roll
Width:
9-9/16 in
Work Load Limit:
1070 lb