This product requires certification to purchase.

8 in. 2-Bolt Socket Clamp Black

You last purchased this on
 
Eaton B-Line Series

8 in. 2-Bolt Socket Clamp Black

  • Fast #
  • Part #BB3132PLNX
  • Item #1395084
  • Manufacturer Part #78101106933
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

8 in. 2-Bolt Socket Clamp Black

  • Fast #
  • Part #BB3132PLNX
  • Item #1395084
  • Manufacturer Part #78101106933
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Eaton B-Line series underground clamp and socket
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Plain
Fits Pipe Size:
8 in
Height:
1/2 in
Length:
17-1/4 in
Material:
Steel
PipeTubing Size:
8 in
Width:
2 in