This product requires certification to purchase.

2 in. Electrogalvanized Zinc Steel Standard Pipe Strap

You last purchased this on
 
Eaton B-Line Series

B2400 Series 2 in. Electrogalvanized Zinc Steel Standard Pipe Strap

  • Fast #
  • Part #BB24002ZN
  • Item #1395070
  • Manufacturer Part #78101163053
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

B2400 Series 2 in. Electrogalvanized Zinc Steel Standard Pipe Strap

  • Fast #
  • Part #BB24002ZN
  • Item #1395070
  • Manufacturer Part #78101163053
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Eaton B-Line series standard pipe clamp
  • Requires Certification

Specifications

ASTM:
ASTM B-633
Application:
Fire Sprinkler
Coating:
Electrogalvanized Zinc
Collection:
B2400 Series
Fits Pipe Size:
2 in
Gauge (metal):
10 ga
Height:
1-5/8 in
Length:
5-13/20 in
Material:
Steel
Product Type:
Pipe Strap
UL Listed:
Yes
Width:
1-5/8 in