Plated 8H Double Wing Connection 156 lbs
B272 Plated 8H Double Wing Connection 156 lbs
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1500-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Eaton B-Line series wing connection
- 3.93" H x 5.43" L x 1.68" W
- Steel
- Electro-plated
Specifications
- ASTM:
- ASTM A-653, ASTM B-633 SC3 Type 3
- Coating:
- Electroplated Zinc
- Collection:
- B272
- Height:
- 3-93/100 in
- Length:
- 5-43/100 in
- Material:
- Steel
- Product Type:
- Wing Connection
- Thickness:
- 7/32 in
- Width:
- 1-17/25 in
- Work Load Limit:
- 156 lb