This product requires certification to purchase.

2 in. Stainless Steel Riser Clamp

Eaton B-Line Series

B3373 2 in. Stainless Steel Riser Clamp

  • Fast #
  • Part #BB3373SS4K
  • Item #1394687
  • Manufacturer Part #78101172055
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

B3373 2 in. Stainless Steel Riser Clamp

  • Fast #
  • Part #BB3373SS4K
  • Item #1394687
  • Manufacturer Part #78101172055
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1380
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Fort Wayne, IN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used for supporting vertical piping
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 8, ANSI SP-69
Coating:
Stainless Steel
Collection:
B3373
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
FM Approved:
Yes
Fits Pipe Size:
2 in
Length:
10-1/4 in
MSS:
MSS SP-58 Type 8, MSS SP-69
Material:
Steel
Maximum Temperature:
650
Product Type:
Riser Clamp
UL Listed:
Yes
UPC:
781011720551
Weight:
165 lb
Work Load Limit:
255 lb