3 in. Stainless Steel Riser Clamp
B3373 3 in. Stainless Steel Riser Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 72-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used for supporting vertical piping
Specifications
- ANSI:
- ANSI SP-58 Type 8, ANSI SP-69
- Coating:
- Stainless Steel
- Collection:
- B3373
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- FM Approved:
- Yes
- Fits Pipe Size:
- 3 in
- Length:
- 11-7/16 in
- MSS:
- MSS SP-58 Type 8, MSS SP-69
- Material:
- Steel
- Maximum Temperature:
- 650
- Product Type:
- Riser Clamp
- UL Listed:
- Yes
- Weight:
- 195 lb
- Work Load Limit:
- 530 lb