This product requires certification to purchase.

12 in. Zinc Ductile Iron and Steel Riser Clamp

You last purchased this on
 
Eaton B-Line Series

B3373 12 in. Zinc Ductile Iron and Steel Riser Clamp

  • Fast #
  • Part #BB3373DI12
  • Item #1564751
  • Manufacturer Part #78101178656
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

B3373 12 in. Zinc Ductile Iron and Steel Riser Clamp

  • Fast #
  • Part #BB3373DI12
  • Item #1564751
  • Manufacturer Part #78101178656
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Eaton B-Line series ductile iron riser clamp
  • 12 in H x 21.68 in L x 2 in W
  • Steel
  • Includes hex nuts and head hex cap screws
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 8, ANSI SP-69
Coating:
Zinc
Collection:
B3373
FM Approved:
Yes
Fits Pipe Size:
12 in
Length:
21-11/16 in
MSS:
MSS SP-58 Type 8, MSS SP-69
Material:
Ductile Iron, Steel
Maximum Temperature:
650
Product Type:
Riser Clamp
UL Listed:
Yes
Weight:
1622 lb
Work Load Limit:
2700 lb