This product requires certification to purchase.

1/2 in. Carbon Steel Wedge Anchor

You last purchased this on
 
Eaton B-Line Series

1/2 in. Carbon Steel Wedge Anchor

  • Fast #
  • Part #BAWA50375
  • Item #392227
  • Manufacturer Part #78101103077
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

1/2 in. Carbon Steel Wedge Anchor

  • Fast #
  • Part #BAWA50375
  • Item #392227
  • Manufacturer Part #78101103077
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Eaton B-Line series wedge anchors
  • Requires Certification

Specifications

Application:
Grout Fill Block, Medium-Heavy Duty Purpose, Concrete
Coating:
Zinc Plated
Diameter:
1/2 in
FM Approved:
Yes
Height:
3-3/4 in
Length:
3-3/4 in
Material:
Carbon Steel
Product Type:
Wedge Anchor
Thread Length:
2.375
UL Listed:
Yes