This product requires certification to purchase.

You last purchased this on
 
Eaton B-Line Series

  • Fast #
  • Part #BB3019ZND
  • Item #4563393
  • Manufacturer Part #78101101347
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

  • Fast #
  • Part #BB3019ZND
  • Item #4563393
  • Manufacturer Part #78101101347
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Metal Deck
Material:
Steel
Product Type:
Insert
Thread Length:
6.5
Thread Size:
1/2 in