This product requires certification to purchase.

You last purchased this on
 
Eaton B-Line Series

  • Fast #
  • Part #BB3096PLNU
  • Item #1255594
  • Manufacturer Part #78101104756
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

  • Fast #
  • Part #BB3096PLNU
  • Item #1255594
  • Manufacturer Part #78101104756
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Adjustable pipe saddle support is designed to support horizontal pipe from floor stanchion where vertical adjustment is required
  • MSS SP-69 & SP-58, Type 38
  • Eaton B-Line series adjustable pipe saddle support
  • Steel
  • Plain
  • 650 op temp
  • 6.625" max pipe size
  • 8.38" H x 3.5" D
  • Requires Certification

Specifications

Color Finish Name:
Black
Diameter - Outside:
6-5/8 in
Fits Pipe Size:
6 in
Height:
8-1/2 in
Length:
6-3/4 in
Material:
Steel
Product Type:
Pipe Saddle Support
Width:
3-1/2 in